Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1710.N67104B 67 x 104 in. Rectangle Embroidered Christmas Tree Design Holiday Linen Blend Tablecloth Natural
Mfr # 1710.N67104B
Zoro # G203886088
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 1710.N67104B
- Zoro # G203886088
- UPC # 789323326805
- Country of Origin China
- Category Tablecloths & Runners
Description
This charming Embroidered Christmas Tablecloth helps dress up your table throughout the season. Featuring natural tones and delicate embroidery, the tablecloth is easy to pair with your existing tableware. Use it for the big family gathering or even for your everyday meals.
Care Instructions:- Delicate Wash
- Color: Natural
- Material: 100% Polyester
- Shape: Rectangle
- Size: 67 x 104 in.
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Tstat (30283D0700)
- READY HOT Instant Hot Water Dispenser with Polished Chrome Hot Water Faucet with Safety Lock (41-RH-200-F570-CH)
- RANDELL Hinge, Edgemount 1-1/4"Offset (HDHNG0706)
- CHEF N GARLIC MACHINE WHT 3""L (102-474-009)
- TAPESTRY TRADING Tapestry Trading ZC0800296-1436 14 x 36 in. Embroidered Daisies And Lacy Cutwork Table Runner (ZC0800296/1436)
- CREATIVE CONVERTING Stay Put Tablecover Royal Blue, 72"x29", 12PK (37442)
- TOUCH OF COLOR Clear Round Plastic Tablecloth, 82", 12PK (700418)
- GENUINE JOE Nonwoven Table Skirts, Polyester, White (GJO11915)
- FASTFOOD 14 x 20 in. Begium Doily Dhalia Runner, Navy Blue (FA2570163)
- TAPESTRY TRADING Tapestry Trading GL-29I6072 60 x 72 in. Handmade Indian Crochet Table Cloth; Ivory (GL-29I6072)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK250 (EZCLIP)
- Saro Lifestyle Tablecloths & Runners