Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1710.N1672B 16 x 72 in. Rectangle Embroidered Christmas Tree Table Runner Natural
Mfr # 1710.N1672B
Zoro # G303886094
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 1710.N1672B
- Zoro # G303886094
- UPC # 789323326799
- Country of Origin China
- Category Tablecloths & Runners
Description
Bring a dash of whimsical festive charm to your holiday table with this adorable Embroidered Christmas Table Runner. The small, delicate embroidery leaves you plenty of room to play with colors and patterns. It's a great piece for the entire winter season.
Care Instructions:- Delicate Wash
- Color: Natural
- Material: 100% Polyester
- Shape: Rectangle
- Size: 16 x 72 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Knob 2-1/4 D, Off-10-1 (12314)
- CRESTWARE Dinner Knife, Dominion Pattern, PK12 (DOM418)
- ZIPLOC Double Zipper Reclosable Bag 7-7/16" x 7", 1.75 mil, Clear, Pk48 (314469)
- KOOLAIRE Ice Cube Machine, 440 lb Ice Produce/Day (KDT0400A)
- GENUINE JOE Nonwoven Table Skirts, Polyester, Black (GJO11916)
- TABLEMATE Rectangular Table Cover, 54 x 108, Red, PK6 (549RD)
- TOUCH OF COLOR 100' x 40" White Plastic Banquet Roll (013019)
- CREATIVE CONVERTING Wood Grain Plastic Tablecloth, 108"x54", 6PK (329655)
- NATIONAL PUBLIC SEATING Stage Shirred Pleat Skirting, 24"H x 96"L, Black (SS24-96-10)
- CAMCO PICNIC TABLECLOTH, RED/WHITE 52IN X 84IN, BILINGUAL (51019)
- ATLAS COMMERCIAL PRODUCTS 132" Round Polyester Tablecloth, Black (PY-132R-03)
- Saro Lifestyle Tablecloths & Runners