Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1681.N1672B 16 x 72 in. Rectangle Embroidered Runner with Fleur-de-Lis Design Table Runner - Natural
Mfr # 1681.N1672B
Zoro # G903886043
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1681.N1672B
- Zoro # G903886043
- UPC # 789323341662
- Country of Origin China
- Category Tablecloths & Runners
Description
Create a perfect dinner table for any occasion with this lovely embroidered fleur-de-lis table runner. Although subtle and delicate, the embroidered design does stand out at a closer look and adds depth to the setting. Pair with elegant tableware and delicate centerpieces for a special celebration.
Care Instrustions- Cool Machine Wash
- Color: Natural
- Size: 16 x 72 in.
- Material: 90% Polyester & 10% Linen
- Design: De-Lis
- Shape: Rectangle
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Knob, 2.75 Dia (00-428300-00001)
- HOBART Indicator Knob (00-411242-00001)
- HOFFMASTER Gold Prestige Guest Towel, 1/6 Fold, PK125 (856520)
- TRACEABLE Digital Thermometer, Memory Monitoring, -58 to 158 Deg. (4048)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- CREATIVE CONVERTING Little Deer Birthday Paper Tablecloth, 102"x54", 6PK (350482)
- CARLISLE FOODSERVICE Tablecloth Check, 52"x52", Red (51515252SM001)
- TOUCH OF COLOR Hunter Green Paper Tablecloth, 108"x54", 6PK (713124)
- FASTFOOD 14 x 20 in. Begium Doily Torino, Beige (FA2570227)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 32"H x 96"L, Black (SB32-96-10)
- CREATIVE CONVERTING Cow Print Plastic Tablecloth, 108"x54", 6PK (329659)
- Saro Lifestyle Tablecloths & Runners