Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1681.I1672B 16 x 72 in. Rectangle Embroidered Table Runner with Fleur-de-Lis Design - Ivory
Mfr # 1681.I1672B
Zoro # G103886140
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1681.I1672B
- Zoro # G103886140
- UPC # 789323341587
- Country of Origin China
- Category Tablecloths & Runners
Description
Create a perfect dinner table for any occasion with this lovely embroidered fleur-de-lis table runner. Although subtle and delicate, the embroidered design does stand out at a closer look and adds depth to the setting. Pair with elegant tableware and delicate centerpieces for a special celebration.
Care Instrustions- Machine Cold
- Color: Ivory
- Size: 16 x 72 in.
- Material: 100% Polyester
- Design: de-Lis
- Shape: Rectangle
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Coated Bulb 50/60W 230/240V (02.30.058.00)
- AMERICAN RANGE Pilot Tip Assembly For Arkb (A80141)
- LISLE Drain Pan 6 QUART (LI17932)
- WHITE-RODGERS Thermopile 18" 2 Lead T-Pile-Armor (G01A-543B1)
- CREATIVE CONVERTING Red and White Gingham Rectangular Stay Put Plastic Tablecloth, 96"x30", 12PK (349751)
- DYNAREX Dynarex 2-Ply Tissue Drape Sheets, 90inL x 40inW, Blue, Pack of 50 (8150)
- HERITAGE LACE 13 x 36 in. Victorian Rose Runner (VR-1336E)
- CREATIVE CONVERTING Stay Put Tablecover Royal Blue, 60", 60", 12PK (37242)
- TOUCH OF COLOR Cobalt Blue Octy Round Tablecloth, 82", 12PK (923147)
- MONARCH Tablecloths 72 x 72 White , 6PK (TL-72X72-WHITE)
- TABLEMATE Table Skirting, 29" x 14 ft., White (LS2914WH)
- Saro Lifestyle Tablecloths & Runners