Shop All Pillows
Saro Lifestyle
SARO 1640.GY18S 18 in. Square Juneau Faux Fur Throw Pillow Grey
Mfr # 1640.GY18S
Zoro # G403871815
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 1640.GY18S
- Zoro # G403871815
- UPC # 789323316479
- Country of Origin China
- Category Pillows
Description
Dress your home in contemporary style with Saro Lifestyle's Juneau Collection faux fur down filled throw pillow.
Care Instructions:- Machine washable
- Collection: Juneau
- Color: Grey
- Material: 100% Polyester
- Shape: Square
- Style: Contemporary
- Size: 18 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Precedent - 12" Round_x000B_Black Finish Case w/ Rose Gold Accent Bezel Antique Design Dial (14877BG-2732)
- BESTAR Lumina Full Murphy Bed with Desk and 2 Storage Cabinets (107W), White Chocolate (85893-31)
- FLASH FURNITURE Kids Black Plastic Folding Chair (2-Y-KID-BK-GG)
- TREND MAKERS LEG PILLOW FOAM BLU/WHT (CLLP)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11302)
- CAROLINES TREASURES Carolines Treasures CK3521PW1216 Bichon Frise Christmas Tree Canvas Fabric Decorative Pillow (CK3521PW1216)
- MYPILLOW Cotton Classic Standard Bed Pillow, 2PK (MY7945)
- CAROLINES TREASURES Carolines Treasures BB2968PW1216 Chihuahua Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2968PW1216)
- CAROLINES TREASURES Carolines Treasures BB1614PW1216 Christmas Tree & Sheltie Fabric Decorative Pillow (BB1614PW1216)
- CAROLINES TREASURES Christmas Tree & French Bulldog Fabric Decorative Pillow (CA78539)
- Saro Lifestyle Pillows