Shop All Coasters
Saro Lifestyle
SARO 1613.N9S 9 in. Square Classic Heavy Denier Table Napkins Coaster Natural - Set of 4
Mfr # 1613.N9S
Zoro # G003876371
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1613.N9S
- Zoro # G003876371
- UPC # 789323315205
- Country of Origin China
- Category Coasters
Description
Create a classic and coordinated table setting with these easy-care table linens.
Features- Classic Heavy Denier Table Napkins Coaster
- Set of 4
- Machine washable - cool tumbel dry
- Color: Natural
- Material: 100% Linen
- Shape: Square
- Size: 9 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Probe, Ice Thickness (76-1996-3)
- CRETORS Temperature Control Thermostat (EP2029)
- M&MS M&M's Milk Chocolate M&M Mini Tubes 1.08 oz., PK288 (108283)
- IMPERIAL COOKING EQUIPMENT Blower Wheel (1167)
- YOUTHEFAN YouTheFan 8499580 NCAA Texas Longhorns 3D Logo Series Coasters (8499580)
- CAROLINES TREASURES Carolines Treasures 8551FC Palm Tree Foam Coasters; Set Of 4 (8551FC)
- CORKOLOGY Home Sweet Earth Cork Coaster Sets (400)
- BETSY DRAKE Betsy Drake CT12283AN 4 x 4 in. Annapolis - USNA; MD Nautical Map Coaster - Set of 4 (CT12283AN)
- H2H 5 in. Moose Individual Coaster Rug (H2625726)
- CAROLINES TREASURES Border Collie in the Kitchen Foam Coasters - Set of 4 (CK2169FC)
- H2H 5 x 5 in Burgundy Star Printed Round Coaster (H2222043)
- Saro Lifestyle Coasters