Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1612.GL1672B 16 x 72 in. Rectangle Distressed Foil Print Runner Gold
Mfr # 1612.GL1672B
Zoro # G703886076
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1612.GL1672B
- Zoro # G703886076
- UPC # 789323325730
- Country of Origin China
- Category Tablecloths & Runners
Description
A unique distressed design gives this stylish cotton table runner an ultra glam appeal. The Distressed Foil Print Table Runner is perfect to dress up your tablescape for a special occasion without overreaching. Pair with metal charger plates and solid color dinnerware.
Care Instructions:- Machine washable
- Color: Gold
- Material: 100% Cotton
- Shape: Rectangle
- Design: Splatter
- Size: 16 x 72 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Thermostat Rx, 3/8 X 5-3/4, 36 (2T-Z6007)
- T&S BRASS Cerama, Rtc (Hot) W/ Check Valve, Lever Handle & B (012446-25NS)
- BROAN Heater Wall 1500 Watt (174)
- NEXEL 2.7 Cu. Ft. Compact Refrigerator, Black (BC-75A)
- HERITAGE LACE 60 x 84 in. Victorian Rose Tablecloth (VR-6084W)
- CREATIVE CONVERTING Confetti Plastic Tablecloth, 108"x54", 6PK (346630)
- DISPOSITIVO Hoffmaster Group Plastic Tablecover Roll, White - 300 ft. Length x 40 in. Width (DI2543521)
- CREATIVE CONVERTING Balloon Bash Paper Tablecloth, 102"x54", 6PK (357586)
- MONARCH Tablecloths 85 x 85 White , 6PK (TL-85X85-WHITE)
- NCAA 54" x 108" University of Alabama Plastic Tablecloth PK12, 12PK (720697)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Fuchsia (SP-CCC-12)
- Saro Lifestyle Tablecloths & Runners