Shop All Pillows
Saro Lifestyle
SARO 160.FU16R 16 in. Rose Design Round Pillow with Poly Filled Fuchsia
Mfr # 160.FU16R
Zoro # G103871542
product price: $42.09
/ea
$42.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 160.FU16R
- Zoro # G103871542
- UPC # 789323301512
- Country of Origin China
- Category Pillows
Description
Dress your living space in contemporary style with Saro Lifestyle's luxuriously funky rose design flower pillows in designer fuchsia.
Care Instructions:- Spot clean only
- Color: Fuchsia
- Material: 100% Polyester
- Shape: Round
- Style: Contemporary
- Size: 16 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, Queen (SE706303)
- MARTEX Wash Towel, Cotton/Polyester, White, PK12 (7135396)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-GY)
- HOLLAND BAR STOOL CO 36" dia. Charcoal, Indoor/Outdoor All-Season EnduroTop Table Top (OD36RChar)
- DOWN DECOR Down Decor I122F2 22 x 22 in. Feather Pillow Insert Twin Pack Pillow - Set of 2 (I122F2)
- SERTA Reversible Cooling White Goose Feather Bed Pillows, King, PK2 (SE200511K)
- CAROLINES TREASURES Carolines Treasures MW1167PW1216 Friends Snowman And Santa Claus Indoor & Outdoor Fabric Decorative Pillow (MW1167PW1216)
- DMI Neck Roll Pillow, 19inLx3-1/2inW, Bl (554-8000-0121)
- CAROLINES TREASURES Carolines Treasures BB2601PW1216 Christmas Presents Between Friends Wire Haired Dachshund Chocolate Canvas Fabric Decorative Pillow (BB2601PW1216)
- BASICS Pillow, 30 in. L, Queen, 25 oz., PK10 (5013811)
- REMEDY Remedy Cumulus Microbead Pillow (64-879063)
- Saro Lifestyle Pillows