Shop All Pillows
Saro Lifestyle
SARO 1607.S1314B 13 x 14 in. Rectangle Heart Sequin Pillow with Poly Filled Silver
Mfr # 1607.S1314B
Zoro # G503871975
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1607.S1314B
- Zoro # G503871975
- UPC # 789323325396
- Country of Origin China
- Category Pillows
Description
Bring the love into any room with this fun shimmering sequin and snuggly soft sherpa throw pillow.
Care Instructions:- Dry clean recommended
- Color: Silver
- Material: 100% Polyester
- Shape: Rectangle
- Size: 13 x 14 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Lena Mid-Century Walnut Brown Finished 5-Drawer Wood Chest (157-9535)
- ENDURANCE Endurance Bed 2.0, Gray, 24 in H (7801GY)
- TRADEMARK FINE ART Gustave Klimt 'Danae, 1907-08' Canvas Art, 14x14 (BL0408-C1414GG)
- BENCHPRO Ergonomic Chair, Vinyl, 21" to 31" Height, Black (WNT-DCRB-TLC-WW-BLACK)
- DMI Neck Roll Pillow, 19inLx3-1/2inW, Bl (554-8000-0121)
- CAROLINES TREASURES Carolines Treasures 8501PW1216 12 x 16 In. Christmas Tree Fleur de lis Indoor & Outdoor Fabric Decorative Pillow (8501PW1216)
- CAROLINES TREASURES Carolines Treasures SS8950PW1414 14 x 14 in. Snowman with Golden Retriever Decorative Fabric Pillow (SS8950PW1414)
- HASTINGS HOME 7-in-1 Full Body Pillow with Removeable Cover, Comfortable U-Shape for Support, Sleeping Lounging (163966HZR)
- HEALTHSMART DMI Wedge Pillow, 12" x 24" x 24", White (802-8028-1900)
- CAREX Carex P10900 Cervical Pillow for Neck Pain (FGP10900 0000)
- BETTERBEDS Microsuede Bedrest Pillow - Green - Bed Rest Reading Pillow (BE123219)
- Saro Lifestyle Pillows