Shop All Pillows
Saro Lifestyle
SARO 1603.BK22SC 22 in. Square Cotton Pillow Cover with Black Mudcloth Chevron Design
Mfr # 1603.BK22SC
Zoro # G603744568
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1603.BK22SC
- Zoro # G603744568
- UPC # 789323371669
- Country of Origin China
- Category Pillows
Description
Cotton Pillow Cover with Mudcloth Chevron Design
Featuring a textural zigzag, this charming Chevron Design Pillow Cover can immediately transform the aesthetics of your accent pillows. Doubled by tasseled edges, the timeless design takes a playful turn. The cotton construction gives you a lasting use.
Care Instructions:- Cold Machine Wash Seperately, Do Not Bleach, Do Not Tumble Dry, Medium Iron
- Design: Black Mudcloth Chevron
- Size: 22"
- Shape: Square
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Cielo 66W 65W Queen Murphy Bed, Bark Grey & White (80184-47)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 48" L, 29" H, Melamine Laminate Top, Walnut (CF1848M-01)
- IMPACT INNOVATIONS Non-Electric Multicolored Christmas Window Clings Indoor Christmas Decor (IG154289)
- SIMPLE SPACES Pin Shower Curtain 1-3/8 (PMB-007)
- TREND MAKERS LEG PILLOW FOAM BLU/WHT (CLLP)
- MONARCH SPECIALTIES Pillows, Set Of 2, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Green (I 9263)
- CAROLINES TREASURES Carolines Treasures BB7524PW1818 Watecolor Halloween Jack-O-Lantern Fabric Decorative Pillow; 18 x 18 in. (BB7524PW1818)
- CAROLINES TREASURES Carolines Treasures AMB1315PW1216 Christmas Stocking Surprise Labrador Fabric Decorative Pillow (AMB1315PW1216)
- SMARTSILK 3312 Pillow Protector Queen Size- White (3222)
- CAROLINES TREASURES Carolines Treasures BB2982PW1216 Newfoundland Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2982PW1216)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers TSKC Kitty Corner Shaped Pillow Tapestry Pillow Jacquard Woven Fashionable Design 16 X 11 in. Poly Blend (TSKC)
- Saro Lifestyle Pillows