Shop All Pillows
Saro Lifestyle
SARO 1601.I18S 18 in. Square Juneau Classic Faux Fur Pillow with Down Filled Ivory
Mfr # 1601.I18S
Zoro # G003871062
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1601.I18S
- Zoro # G003871062
- UPC # 789323316493
- Country of Origin China
- Category Pillows
Description
Dress your home in contemporary style with Saro Lifestyle's Juneau Collection classic faux fur down filled throw pillow.
Care Instructions:- Machine washable
- Collection: Juneau
- Color: Ivory
- Material: 100% Polyester
- Shape: Square
- Style: Contemporary
- Size: 18 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 9" Round Tapered Leg - White Oak (01243009WK6)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484GN)
- FLASH FURNITURE Mahogany Resin Folding Chair (4-LE-L-1-MAH-GG)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1013-GG)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11302)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- MCKESSON Reusable Bed Pillow (41-1925-BXF)
- MICASA Lobster Buoys Indoor & Outdoor Fabric Decorative Pillow (MI887685)
- REMEDY Remedy Cumulus Microbead Pillow (64-879063)
- CAROLINES TREASURES Christmas Tree & Border Collie Fabric Decorative Pillow (CA78576)
- CAROLINES TREASURES Carolines Treasures CK7614PW1216 12 x 3 x 16 in. Black Miniature Schnauzer Christmas Everyone Canvas Fabric Decorative Pillow (CK7614PW1216)
- Saro Lifestyle Pillows