Shop All Pillows
Saro Lifestyle
SARO 1593.W18S 18 in. Square Juneau Two-tone Faux Fur Pillow with Down Filled White
Mfr # 1593.W18S
Zoro # G803871132
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1593.W18S
- Zoro # G803871132
- UPC # 789323316448
- Country of Origin China
- Category Pillows
Description
Dress your home in contemporary style with Saro Lifestyle's Juneau Collection two tone faux fur down filled throw pillow.
Care Instructions:- Machine washable
- Collection: Juneau
- Color: White
- Material: 100% Polyester
- Shape: Square
- Style: Contemporary
- Size: 18 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTATE FBK107-FL 13.5 in. Flame Kalanchoe Bush X5- Case of 6 (FBK107-FL)
- VIDEO MOUNT PRODUCTS 19" Rack Mount 3 Fan Kit - 3U (EREN3FANKIT)
- SONNET INDUSTRIES Sonnet Industries R-1530 0.9 in. 30 Pin iPhone & iPod Docking Station Clock Radio With LED Display (R-1530)
- ULTRAHD Rolling Cabinet, UltraHD, 2-Door, Granite (UHD20227B)
- CAROLINES TREASURES Carolines Treasures PPP3270PW1216 12 x 3 x 16 in. Scottish Terrier Christmas Elves Canvas Fabric Decorative Pillow (PPP3270PW1216)
- LIVING HEALTHY PRODUCTS Grey Jersey Replacement Cover Blue For Comfort Body Pillow (COMC-gry-jr5)
- CAROLINES TREASURES Christmas Tree With Bichon Frise Indoor & Outdoor Fabric Decorative Pillow (CA74884)
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, Jumbo, PK2 (KI200510K)
- CAROLINES TREASURES Carolines Treasures BB1578PW1216 Christmas Tree & Schnauzer Fabric Decorative Pillow (BB1578PW1216)
- CAROLINES TREASURES Carolines Treasures BB2449PW1216 Merry Christmas Carolers Border Collie Black & White Canvas Fabric Decorative Pillow (BB2449PW1216)
- CAROLINES TREASURES Mini Miniature Pig Christmas Canvas Fabric Decorative Pillow (CA70446)
- Saro Lifestyle Pillows