Shop All Pillows
Saro Lifestyle
SARO 1591.N20S 20 in. Cassandra Square Knitted Design Pillow with Down Filled Natural
Mfr # 1591.N20S
Zoro # G403871747
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1591.N20S
- Zoro # G403871747
- UPC # 789323300423
- Country of Origin China
- Category Pillows
Description
Dress your home in contemporary style with Saro Lifestyle's Cassandra Collection knitted design pillow in classic natural. Pillow insert included.
Care Instructions:- Machine wash
- Collection: Cassandra
- Color: Natural
- Material: 100% Cotton
- Shape: Square
- Style: Contemporary
- Design: Knitted
- Size: 20 in.
- Weight: 3.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - King Size (167697UZZ)
- ABC Childcraft Furnishings 10-Cubby Shelf Insert, 9 Pieces (1434977)
- KASON Inside Release, 4" (10486A00400)
- ALERA Drawer Center, 24.5", Espresso (VA312414ES)
- DISC-O-BED Pillow, Cappucino (50308)
- CAROLINES TREASURES Carolines Treasures CK7599PW1216 12 x 3 x 16 in. Bernese Mountain Dog Christmas Everyone Canvas Fabric Decorative Pillow (CK7599PW1216)
- SUPERIOR 300 Standard Pillow Cases- Modal Solid - Navy Blue (MO300SDPC SLNB)
- LIVING HEALTHY PRODUCTS Living Healthy Products FFCC-002-01 Fiberfill Cozy Cover for Sleep Better Pillow (FFCC-002-01)
- MARTEX Pillow, Jumbo, 20x28 In., Pk10 (5006311)
- HASTINGS HOME 7-in-1 Full Body Pillow with Removeable Cover, Comfortable U-Shape for Support, Sleeping Lounging (163966HZR)
- SARO Saro 7014.M18SP 18 in. Lemons Design Outdoor Square Throw Pillow with Poly Filling; Multi Color (7014.M18SP)
- Saro Lifestyle Pillows