Shop All Pillows
Saro Lifestyle
SARO 1590.MC20S 20 in. Sheridan Knitted Square Knitted Design Down Filled Pillow - Mocha
Mfr # 1590.MC20S
Zoro # G303872110
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1590.MC20S
- Zoro # G303872110
- UPC # 789323292711
- Country of Origin China
- Category Pillows
Description
Dress your home in contemporary style with Saro Lifestyles Sheridan Knitted Collection knitted design pillow in sharp mocha. Pillow insert included.
Care Instruction- Hand wash preferred
- Collection: Sheridan Knitted
- Color: Mocha
- Style: Contemporary
- Design: Knitted
- Material: 100% Cotton
- Shape: Square
- Size: 20"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Air Force Academy 50x60 Plush Sherpa Throw (101-24S-4)
- BAXTON STUDIO Lennon Modern and Contemporary Pink Velvet Fabric Twin Size Daybed with Trundle (186-11472-Zoro)
- DAP Blend Sticks, Light Wood (7079804101)
- SAFCO Wood/Corrugated Literature Organizer, 12 (9401MO)
- MCKESSON Reusable Bed Pillow, 20 x 26 Inch, Blue, 12PK (41-2026-BXF)
- FONDO 26 x 26 in. Aristocrat Roe Deer-Double Sided Print Indoor Pillow (FO3345354)
- CAROLINES TREASURES Carolines Treasures BB1595PW1216 Christmas Tree & Boxer Fabric Decorative Pillow (BB1595PW1216)
- CAROLINES TREASURES Christmas Tree & Boxer Fabric Decorative Pillow (CA78529)
- BLACKCANYON OUTFITTERS Travel Pillow Memory Foam Comfort with Washable Cover (BCOSQPBUF)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Dachshund Chocolate Canvas Fabric Decorative Pillow (MI2549901)
- LIVING HEALTHY PRODUCTS Living Healthy Products MLTPPC-002-01 Multi Position Cotton Pillow Cover (MLTPPC-002-01)
- Saro Lifestyle Pillows