Shop All Tablecloths & Runners
Saro Lifestyle
SARO 157.N1472B 14 x 72 in. Rectangle Woven Nubby Table Runner Natural
Mfr # 157.N1472B
Zoro # G703885994
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 157.N1472B
- Zoro # G703885994
- UPC # 789323315861
- Country of Origin China
- Category Tablecloths & Runners
Description
Add natural texture and warmth to your table with the Woven Nubby Table Runner. Featuring a clean, simple design, yet a rich, dimensional texture, this stylish table runner works great on its own or layered with a colorful print or subtle solid. It's the perfect table accent all year round.
Care Instructions:- Hand wash only
- Color: Natural
- Material: 100% Ramie Woven
- Shape: Rectangle
- Design: Texture Stripe
- Size: 14 x 72 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Sprayhead Tool (W/Chain) (38227-0000)
- WORLD CENTRIC TPLA Compostable Cutlery, Spoon, 6" White, 1000PK (SPPS6)
- LIFE SAVERS Hard Candy Mints, Pep-O-Mint, 50 oz Bag (27625)
- MONIN Monin Blueberry Syrup 1 Liter Bottle, PK4 (M-FR008F)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 32"H x 96"L, Black (SB32-96-10)
- GENUINE JOE Genuine Joe Table Cover, PK6 (GJO10328)
- DYNAREX Dynarex 2-Ply Tissue Drape Sheets, 90inL x 40inW, Blue, Pack of 50 (8150)
- DIAMOND VISIONS Assorted Plastic Disposable Tablecloth 54 in. 108 in. (TL-ASTTC)
- CREATIVE CONVERTING Stay Put Tablecover Black, , 96"x30", 12PK (702000)
- HERITAGE LACE 42 in. Tidepool Round Table Topper (TP-4200W)
- TOUCH OF COLOR 100' x 40" School Bus Yellow Plastic Banquet Roll (010217)
- Saro Lifestyle Tablecloths & Runners