Shop All Placemats
Saro Lifestyle
SARO 152.TE15R 15 in. Round Beaded Design Placemat Teal - Set of 4
Mfr # 152.TE15R
Zoro # G303879850
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 152.TE15R
- Zoro # G303879850
- UPC # 789323312570
- Country of Origin China
- Category Placemats
Description
Create pure elegance and style with these lush Beaded Design Placemats. Hundreds of beautiful glass beads bring an amazing shimmer to the table, while the intricate design instantly catches the eye. Pair with plain, light-toned dinnerware for a contrasting effect.
Features- Beaded Design Placemat
- Set of 4
- Spot clean
- Collection: Belagavi
- Color: Teal
- Material: Glass Beads
- Shape: Round
- Design: Beaded
- Size: 15 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Ice Maker Assembly Kit (W10884390)
- VULCAN HART Pilot Burner - Nat (498880-21N48)
- GROEN Thermopile For - Part# Gr001126 (GR001126)
- CHICAGO METALLIC Mini Cake Muffin Pan, 6 Moulds (44305)
- HOFFMASTER 10" x 14" Scalloped Navy Blue Paper Placemats 1000 PK (310523)
- VINTIQUEWISE 15 Decorative Weave Water Hyacinth Round Mat Charger Plates for Dining Table (QI003915-15)
- HOFFMASTER 10" x 14" Snowman Greeting Paper Placemats 1000 PK (311098)
- PAINLESS LEARNING Hebrew Alphabet Placemat 4PK (HEB1)
- HOMESPICE DECOR Prescott Jute Braided Placemat - 13 x 19 in. Prescott Placemats (595560)
- VINTIQUEWISE Decorative Round 20'' Natural Woven Handmade Rattan Placemats, PK 4 (QI004239-20)
- PAINLESS LEARNING Painless Learning SOC-1 Signers Of The Constitution Placemat - Pack of 4 (SOC-1)
- Saro Lifestyle Placemats