Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1528.M5070B 50 x 70 in. Oblong Printed Tablecloth with Lemon Design
Mfr # 1528.M5070B
Zoro # G103885952
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1528.M5070B
- Zoro # G103885952
- UPC # 789323378811
- Country of Origin China
- Category Tablecloths & Runners
Description
Printed Tablecloth with Lemon Design
Protect your table with the Printed Lemon Tablecloth, a bright and cheerful topper that adds a summer vibe to your table decor. Featuring vivid colors for both lemons and leaves, the tablecloth pairs easily with solid colors and lighter tones. It can also be easily coupled with matching table napkins.
Care Instructions:- Warm Machine Wash, Do Not Bleach
- Design: Lemon
- Size: 50" x 70"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Oven Rack (A31025)
- DUKE MANUFACTURING Warmer Element 208V 750W (212944)
- PRINCE CASTLE Switch - Rocker, Lighted (Green) (78-233S)
- HATCO Warmer Element 208V 1400W (02-08-114)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 24" Cocktail Table, Black (SP-CTC24-03)
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 16 x 36 in. (H8710/E(16x36))
- SUPER MULTI-CLIP BY FASTENATION SuperMulti Skirt Clip, PVC, PK100 (SMC)
- TOUCH OF COLOR 100' x 40" School Bus Yellow Plastic Banquet Roll (010217)
- GOLDENGIFTS Plaid Plastic Tablecover, Black & White (GO1688851)
- CREATIVE CONVERTING Cow Print Plastic Tablecloth, 108"x54", 6PK (329659)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Claret (SP-CCC-08)
- Saro Lifestyle Tablecloths & Runners