Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1528.M1690B 16 x 90 in. Oblong Long Table Runner with Printed Lemon Design
Mfr # 1528.M1690B
Zoro # G403885980
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1528.M1690B
- Zoro # G403885980
- UPC # 789323378781
- Country of Origin China
- Category Tablecloths & Runners
Description
Long Table Runner with Printed Lemon Design
Let this buoyant Printed Lemon Table Runner set the perfect background for your table decor, no matter the occasion. Featuring a casual, animated design, this long table runner is highly versatile. For a complete look, pair it with matching placemats.
Care Instructions:- Warm Machine Wash, Do Not Bleach
- Design: Printed Lemon
- Size: 16" x 90"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1 lbs
- Runner hasa thin poly lining.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Bracket-Fan Motor Mount (2A7974-02)
- GOYA Goya Sweetened Condensed Milk 14 oz., PK24 (3690)
- RITZ Café Solid Quilted Pot Holder 100% Cotton Natural (9963200)
- BAKERS PRIDE Door Roller (S6100A)
- UNI-PATCH Uni-Patch 628SB Superior Starburst 2.75 in. Rnd.; Pigtail Cloth Top; Reusable Electrodes With Aloe Vera Gel 4 Per Pkg (628SB)
- GENUINE JOE Genuine Joe Table Cover, PK6 (GJO10328)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- ICEBERG Tablecover, Stretch, 6, Be (16546)
- TABLEMATE Round Table Cover, Plastic, 84", White, PK6 (84WH)
- TAPESTRY TRADING Tapestry Trading 558W35 36 in. European Lace Table Topper; White (558W35)
- DIAMOND VISIONS Assorted Plastic Disposable Tablecloth 54 in. 108 in. (TL-ASTTC)
- Saro Lifestyle Tablecloths & Runners