Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1528.M1672B 16 x 72 in. Persil Rectangle Printed Lemon Table Runner - Multi Color
Mfr # 1528.M1672B
Zoro # G903886012
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 1528.M1672B
- Zoro # G903886012
- UPC # 789323330611
- Country of Origin China
- Category Tablecloths & Runners
Description
Squeeze some fresh flavor into everyday entertaining with this room-brightening lemon motif.
Care Instrustions- Cool Machine Wash
- Do not Bleach
- Do not Dry
- Cool Iron
- Collection: Citrea
- Color: Multi Color
- Size: 16 x 72 in.
- Material: 100% Polyester
- Shape: Rectangle
- Weight: 1 lbs
- Runner has a thin poly lining
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Pot Holders Tan , 12PK (POT-TAN)
- ELIASON Pin, Bottom , Assy, 5/8"Pin (150-47)
- BUNN Handle Faucet Black (32265.0003)
- PITCO Ignition Cable (B6783401)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Claret (SP-CCC-08)
- HERITAGE LACE 13 x 36 in. Victorian Rose Runner (VR-1336E)
- ATLAS COMMERCIAL PRODUCTS Spandex Folding Chair Cover, White (SPFCC34-WH)
- GENUINE JOE Nonwoven Table Skirts, Polyester, Black (GJO11916)
- TAPESTRY TRADING Tapestry Trading NO14 14 in. Begium Doily Noella (NO14)
- S.SOLUTIONS S.SOLUTIONS 814 Add-A-Drawer Kit (S6H-814)
- TAPESTRY TRADING Tapestry Trading GL-29I6072 60 x 72 in. Handmade Indian Crochet Table Cloth; Ivory (GL-29I6072)
- Saro Lifestyle Tablecloths & Runners