Shop All Placemats
Saro Lifestyle
SARO 1528.M1319B 13 x 19 in. Oblong Printed Placemats with Lemon Design - Set of 4
Mfr # 1528.M1319B
Zoro # G203879615
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1528.M1319B
- Zoro # G203879615
- UPC # 789323378804
- Country of Origin China
- Category Placemats
Description
This lovely set of Printed Lemon Placemats is highly versatile, and can make an ideal choice for family meals, garden parties and brunches alike. It features bright hues of green and yellow, which pair beautifully with darker greens, white or other solids. You can also easily pair with matching runner.
Features- Printed Placemats with Lemon Design
- Set of 4
- Warm Machine Wash, Do Not Bleach
- Design: Lemon
- Size: 13" x 19"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 7 Quart Drain Pan, W4070 (W4070)
- VOLLRATH 10 oz Stainless Steel Dredge (T1042)
- PITCO Ignition Cable (B6783401)
- RSVP INTERNATIONAL Spice Measuring Spoon, 6PK (DILL)
- PAINLESS LEARNING Painless Learning PRD-1 Periodic Table Of Elements Placemat - Pack of 4 (PRD-1)
- FASTFOOD FQ32187-16-2PK 16 in. Embroidered Christmas Tri Poinsettia Cutwork Placemats (FA2570291)
- HFM Hfm 310524 Solid Color Scalloped Edge Placemats - Burgundy (310524)
- VINTIQUEWISE Decorative Round 15'' Natural Woven Handmade Water Hyacinth Placemats, PK 4 (QI004238-15)
- PAINLESS LEARNING US Placemat 4PK (SSR1)
- CAROLINES TREASURES Sea Oats Fabric Placemat (JMK1123PLMT)
- CAROLINES TREASURES Welcome Mat With Cows Fabric Placemat (SB3058PLMT)
- Saro Lifestyle Placemats