Shop All Placemats
Saro Lifestyle
SARO 1515.W1218B 12 x 18 in. Mari Sati Rectangle Bruges Lace Traycloth - White Set of 4
Mfr # 1515.W1218B
Zoro # G003891404
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1515.W1218B
- Zoro # G003891404
- UPC # 789323266408
- Country of Origin China
- Category Placemats
Description
With their intricate and delicate workmanship, these saro lifestyle bruges lace tray cloth placemates bring an elegant splendor to any table setting.
Features- 12 x 18 in. Mari Sati Rectangle Bruges Lace Traycloth
- Set of 4
- Hand Wash
- Color: White
- Size: 12 x 18 in.
- Material: 100% Cotton
- Shape: Rectangle
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Door Catch Assembly (347545-00001)
- DARLINGTON Darlington Sugar Free Individually Wrapped Lemon Cookie .75 oz., PK106 (27530)
- PENN-UNION Terminal, Push (12-10) (100) Pk (FR9C250)
- STARFRIT Electric Mandoline (024210-002-0000)
- AMERICAN 10" x 14" Dubonnet White Paper Placemats 1000 PK (310469)
- LAMINATED 10 x 14 in. Colored Paper White Placemats, 1000PK (LP100)
- HFM Hfm 310524 Solid Color Scalloped Edge Placemats - Burgundy (310524)
- PAINLESS LEARNING Painless Learning PRD-1 Periodic Table Of Elements Placemat - Pack of 4 (PRD-1)
- PAINLESS LEARNING State Flags Placemat 4PK (STF1)
- PAINLESS LEARNING South America Placemat 4PK (SOU1)
- BROOKLACE 10" x 14" Classic Embossed White Paper Placemats 1000 PK (601SE1014)
- Saro Lifestyle Placemats