Shop All Dinner Napkins
Saro Lifestyle
SARO 150.A20S 20 in. Square Linen Table Napkins with Distressed Paisley Design - Set of 4
Mfr # 150.A20S
Zoro # G603931289
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 150.A20S
- Zoro # G603931289
- UPC # 789323364791
- Country of Origin China
- Category Dinner Napkins
Description
Ideal for dinner parties or simply entertaining guests, this charming set of Distressed Paisley Table Napkins is a great addition to your table decor. Its watercolor design makes it easy to blend within any existing decor. Pair with matching table runner and placemats.
Features- Linen Table Napkins with Distressed Paisley Design
- Set of 4
- Cool Machine Wash, Dry Clean Recommended, Cool Iron
- Design: Distressed Paisley
- Size: 20"
- Shape: Square
- Material: 100% Linen
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FETCO Lever Lid For 3 Liter S.S. Air (71082)
- PITCO Filter, Oil , 12-1/8X23.5", 100-Pk (P9313-50)
- SO DELICIOUS DAIRY FREE So Delicious Dairy Free Coconut Original Aseptic 32 fl. oz., PK12 (136629)
- DOLE Dole Lactose Free Raspberry Soft Serve Mix 4.6lbs, PK4 (D551-A6120)
- RITZ Classic Check Dish Cloth 100% Cotton Terry Taupe/Natural (23298)
- RITZ Royale Solid Dish CLoth 100% Cotton Terry Black (22987)
- CAROLINES TREASURES Yellow Labrador Embroidered Napkins, Set of 4 (EMBT1742NPKE)
- CAROLINES TREASURES German Shepherd Embroidered Napkins, Set of 4, 4PK (EMBT1751NPKE)
- RITZ Café Solid Quilted Pot Holder 100% Cotton Brick (9963122)
- RITZ Concepts Dish Cloth 100% Cotton Terry Solid Dark Green (20320)
- CAROLINES TREASURES Yorkshire Terrier Yorkie Embroidered Napkins, Set of 4 (BB3434NPKE)
- Saro Lifestyle Dinner Napkins