Shop All Pillows
Saro Lifestyle
SARO 15063.RS20S 20 in. Square Pompom Design Pillow with Down Filled Rose
Mfr # 15063.RS20S
Zoro # G403871471
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 15063.RS20S
- Zoro # G403871471
- UPC # 789323314826
- Country of Origin China
- Category Pillows
Description
Incorporate a touch of festive flair to your living area or bedroom with this charming cushion. Woven with linen and boasting a lovely subtle hue, the pillow boasts pompom fringe that makes an adorable statement in any space.
Care Instructions:- Cool machine wash
- Dry clean recommended
- Cool iron
- Color: Rose
- Material: 100% Linen
- Shape: Square
- Size: 20 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Lucky Ducky Circle Rigid Plastic Sign (P-8-CIR-Lucky Ducky)
- LORELL High Back Chair Frame Black (86212)
- INTERDESIGN iDesign 72 in. H X 72 in. W White Eva Shower Curtain Liner Polyester (26680)
- OFFICESOURCE Spice Collection Mid Back Chair, Mesh Back, Black Upholstered Seat with Black Frame (7854ANSABK)
- BLACKCANYON OUTFITTERS Contoured Memory Foam Neck Pillow (YX006)
- HEALTHSMART DMI Wedge Pillow, 12" x 24" x 24", White (802-8028-1900)
- CAROLINES TREASURES Black Sheepadoodle Christmas Tree Canvas Fabric Decorative Pillow (CA70947)
- BLACKCANYON OUTFITTERS Travel Pillow Memory Foam Comfort with Washable Cover (BCOSQPBUF)
- SLEEP & BEYOND Sleep & Beyond OSP Organic Merino Wool Pillow - Standard (OSP)
- BACK2BASICS 17 in. Navy Blue Plush Velvet Square Throw Pillow (BA2128697)
- BETTERBEDS Microsuede Bedrest Pillow - Green - Bed Rest Reading Pillow (BE123219)
- Saro Lifestyle Pillows