Shop All Pillows
Saro Lifestyle
SARO 15063.R20S 20 in. Square Pompom Down Filled Pillow - Red
Mfr # 15063.R20S
Zoro # G703871751
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 15063.R20S
- Zoro # G703871751
- UPC # 789323341303
- Country of Origin China
- Category Pillows
Description
When you are not an interior decorator or have the knack to decorate, throw pillows are a great start for an amateur. This pom pom-patterned and square-shaped accent pillow adds a nice pop of color and itshows you have a flair for style. This square pillow is made of 100% linen. itfeatures a zippered back, and itcomes in a rich, deep color that is beautiful and complements any sofa or bed.
Care Instrustions- Cool Machine Wash
- Dry Clean Recommended
- Cool Iron
- Color: Red
- Size: 20 in.
- Material: 100% Linen
- Design: Pompom
- Shape: Square
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Mid-Back Chair with Mesh Seat & Back (83106)
- ENDURANCE Endurance Bed, Midnight Blue, 15 in H (7500MB)
- TRADEMARK FINE ART Danhui Nai 'Paris Cafe I' Canvas Art, 35x47 (WAP10864-C3547GG)
- SAFCO Literature Organizer, 36 Compartments, Gry (9221GRR)
- CAROLINES TREASURES Carolines Treasures CK3448PW1216 Coton De Tulear Christmas Tree Canvas Fabric Decorative Pillow (CK3448PW1216)
- XEN PILLOW Neck Pillow Medium Lp Regular (A13407LPCOD)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Wire Haired Dachshund Chocolate Canvas Fabric Decorative Pillow (MI2549900)
- CAROLINES TREASURES Carolines Treasures CK3521PW1216 Bichon Frise Christmas Tree Canvas Fabric Decorative Pillow (CK3521PW1216)
- BETSY DRAKE Betsy Drake HJ1144 16 x 20 in. Google Eye Indoor & Outdoor Pillow; Large (HJ1144)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Beagle Tricolor Canvas Fabric Decorative Pillow (MI2549894)
- CAROLINES TREASURES Carolines Treasures BB2449PW1216 Merry Christmas Carolers Border Collie Black & White Canvas Fabric Decorative Pillow (BB2449PW1216)
- Saro Lifestyle Pillows