Shop All Pillows
Saro Lifestyle
SARO 15063.PU20S 20 in. Graciella Square Pompom Design Down Filled Pillow - Purple
Mfr # 15063.PU20S
Zoro # G803871767
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 15063.PU20S
- Zoro # G803871767
- UPC # 789323338266
- Country of Origin China
- Category Pillows
Description
When you are not an interior decorator or have the knack to decorate, throw pillows are a great start for an amateur. This pom pom-patterned and square-shaped accent pillow adds a nice pop of color and itshows you have a flair for style. This square pillow is made of 100% linen. itfeatures a zippered back, and itcomes in a rich, deep color that is beautiful and complements any sofa or bed.
Care Instrustions- Dry Clean
- Cool Iron
- Cool Machine Wash
- Collection: Pomponin
- Color: Purple
- Size: 20 in.
- Material: 100% Linen
- Design: Pompom
- Shape: Square
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Thermostat Knob and Screw Kit (00-913153)
- TRADEMARK FINE ART Cecile Baird 'Mandarin Orange' Canvas Art, 24x47 (ALI0268-C2447GG)
- VERSA PRODUCTS Adjustable Table, 48" X Up to 20", Wood Top, Black (VT7644824-00-01)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-COFFEE-GV-GG)
- CAROLINES TREASURES Carolines Treasures BB2601PW1216 Christmas Presents Between Friends Wire Haired Dachshund Chocolate Canvas Fabric Decorative Pillow (BB2601PW1216)
- SARO Saro 7014.M18SP 18 in. Lemons Design Outdoor Square Throw Pillow with Poly Filling; Multi Color (7014.M18SP)
- HASTINGS HOME Hastings Home Down Alternate Reading Wedge Pillow (371696LVW)
- CAROLINES TREASURES Carolines Treasures BB8449PW1216 Longhaired Dachshund Christmas Canvas Fabric Decorative Pillow (BB8449PW1216)
- GRAND DOWN Down Alternative Pillow Set King (PILLOW KING)
- R & R TEXTILE Pillow, Standard, 21x27 In, White (X11200)
- CAROLINES TREASURES Carolines Treasures BB9300PW1216 Berkshire Pig Christmas Canvas Fabric Decorative Pillow (BB9300PW1216)
- Saro Lifestyle Pillows