Shop All Pillows
Saro Lifestyle
SARO 15063.N20S 20 in. Square Pompom Design Pillow with Down Filled Natural
Mfr # 15063.N20S
Zoro # G003871222
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 15063.N20S
- Zoro # G003871222
- UPC # 789323310354
- Country of Origin China
- Category Pillows
Description
Incorporate a touch of festive flair to your living area or bedroom with this charming cushion. Woven with linen and boasting a lovely subtle hue, the pillow boasts pompom fringe that makes an adorable statement in any space.
Care Instructions:- Cool machine wash
- Dry clean recommended
- Cool iron
- Color: Natural
- Material: 100% Linen
- Shape: Square
- Size: 20 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Cherry (MKFT6024CH)
- SIGNMISSION Lucky Ducky Circle Rigid Plastic Sign (P-8-CIR-Lucky Ducky)
- ZORO SELECT Indoor/Outdoor Clock, 13.5", Black (UNV11381)
- REGENCY Jacob 15" Square Ottoman- Peacock Teal (N6215PT)
- LOLOI RUGS Loloi Rugs P053P0242RUMLPIL3 22 x 22 in. Decorative Pillow Cover - Rust & Multi (P053P0242RUMLPIL3)
- DEERLUX 16 Boho Handwoven Cotton Throw Pillow with Tassels, Beige (QI003921.K)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, King, PK2 (SE201514K)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- CAROLINES TREASURES Carolines Treasures BB2352PW1216 Merry Christmas Carolers Basset Hound Canvas Fabric Decorative Pillow (BB2352PW1216)
- JS FIBER Striped, Grandma Pillw, 20"X28", Blue/White (27K6EGB)
- CAROLINES TREASURES Carolines Treasures BB1635PW1216 Christmas Tree & Black Pug Fabric Decorative Pillow (BB1635PW1216)
- Saro Lifestyle Pillows