Shop All Pillows
Saro Lifestyle
SARO 15063.MB20S 20 in. Graciella Square Pompom Design Down Filled Pillow - Midnight Blue
Mfr # 15063.MB20S
Zoro # G403871761
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 15063.MB20S
- Zoro # G403871761
- UPC # 789323338273
- Country of Origin China
- Category Pillows
Description
When you are not an interior decorator or have the knack to decorate, throw pillows are a great start for an amateur. This pom pom-patterned and square-shaped accent pillow adds a nice pop of color and itshows you have a flair for style. This square pillow is made of 100% linen. itfeatures a zippered back, and itcomes in a rich, deep color that is beautiful and complements any sofa or bed.
Care Instrustions- Dry Clean
- Cool Iron
- Cool Machine Wash
- Collection: Pomponin
- Color: Midnight Blue
- Size: 20 in.
- Material: 100% Linen
- Design: Pompom
- Shape: Square
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Deep Boltless Shelving (5244BL)
- EYECATCHER 23 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (EY2511762)
- VALUEMAT Plus Polycarbonate Rectangular Chair Mat for Hard Floor, 48in x 60in (FR1215015ER)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 18" X 96" X 29", High Pressure Laminate Top (SP1896PX-07)
- LIVING HEALTHY PRODUCTS Living Healthy Products CBP-003-01 J Full Body Pillow with Hypoallergenic Synthetic Fiber Filler (CBP-003-01)
- INDIS HERITAGE Aviva Velvet Applique Embroidered on Natural Linen Pillow Cover (C1035)
- CAROLINES TREASURES Carolines Treasures 8501PW1216 12 x 16 In. Christmas Tree Fleur de lis Indoor & Outdoor Fabric Decorative Pillow (8501PW1216)
- BEGIN HOME DECOR 20 x 20 in. Amerindian Headdress-Double Sided Print Indoor Pillow (5541-2020-MI60)
- HASTINGS HOME Oversized Floor or Throw Pillow Square Luxury Faux Fur Glam Decor Cushion for Home (Mocha) (125953LEO)
- BACK2BASICS White Feather & Down Pillow - King 20 x 36 in. -Pack of 2 (BA124711)
- CAROLINES TREASURES Old English Sheepdog Christmas Canvas Fabric Decorative Pillow (CA68997)
- Saro Lifestyle Pillows