Shop All Pillows
Saro Lifestyle
SARO 15063.I20S 20 in. Square Pompom Design Pillow with Down Filled Ivory
Mfr # 15063.I20S
Zoro # G803871194
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 15063.I20S
- Zoro # G803871194
- UPC # 789323310378
- Country of Origin China
- Category Pillows
Description
Incorporate a touch of festive flair to your living area or bedroom with this charming cushion. Woven with linen and boasting a lovely subtle hue, the pillow boasts pompom fringe that makes an adorable statement in any space.
Care Instructions:- Cool machine wash
- Dry clean recommended
- Cool iron
- Color: Ivory
- Material: 100% Linen
- Shape: Square
- Size: 20 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD FCWAX17S FastCap Soft Refill Stick No. 17 (FCWAX17S)
- ZORO SELECT Mini Blinds, 60" Lx 34" W, White, Vinyl (493N63)
- ALATERRE FURNITURE Cabot Folding Table and Chair Set - Round Table and 2 Chairs (ANBT01ANO)
- ALATERRE FURNITURE Savannah Pie Safe Cabinet, Ivory with Natural Wood Top (ASVA26IVW)
- BLACKCANYON OUTFITTERS Contoured Memory Foam Neck Pillow (YX006)
- DMI Heel Pillow, 10-1/2inLx21.1/2inW (555-8088-0100)
- CAROLINES TREASURES Carolines Treasures BB2954PW1216 Maltese Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2954PW1216)
- CAROLINES TREASURES Carolines Treasures BB1629PW1216 Christmas Tree & White Poodle Fabric Decorative Pillow (BB1629PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Present From the Fox Canvas Decorative Pillow (MI2557497)
- CAROLINES TREASURES Carolines Treasures BB1595PW1216 Christmas Tree & Boxer Fabric Decorative Pillow (BB1595PW1216)
- ROYAL LUXE Supreme 350 Thread-Count Cotton Damask White Down Pillow, king (207202)
- Saro Lifestyle Pillows