Shop All Pillows
Saro Lifestyle
SARO 15063.BG20S 20 in. Square Pompom Design Pillow with Down Filled Blue Grey
Mfr # 15063.BG20S
Zoro # G903871193
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 15063.BG20S
- Zoro # G903871193
- UPC # 789323310361
- Country of Origin China
- Category Pillows
Description
Incorporate a touch of festive flair to your living area or bedroom with this charming cushion. Woven with linen and boasting a lovely subtle hue, the pillow boasts pompom fringe that makes an adorable statement in any space.
Care Instructions:- Cool machine wash
- Dry clean recommended
- Cool iron
- Color: Blue Grey
- Material: 100% Linen
- Shape: Square
- Size: 20 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Hardboard Gray (3LLV9)
- FLASH FURNITURE HERCULES Series Double Braced Beige Metal Folding Chair (4-BD-F002-BGE-GG)
- HOLLAND BAR STOOL CO Ferris State University 26" x 15" Fight Song Mirror (MFghtFerrSt)
- ACHIM IMPORTING Achim 33 x 48 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG2334WH6)
- CAROLINES TREASURES Carolines Treasures BB1578PW1216 Christmas Tree & Schnauzer Fabric Decorative Pillow (BB1578PW1216)
- CAROLINES TREASURES Old English Sheepdog Christmas Canvas Fabric Decorative Pillow (CA68997)
- CAROLINES TREASURES Carolines Treasures PPP3286PW1216 12 x 3 x 16 in. Westie Christmas Self Portrait Canvas Fabric Decorative Pillow (PPP3286PW1216)
- CAROLINES TREASURES Carolines Treasures BB2478PW1216 Christmas Presents Between Friends Pug Black Canvas Fabric Decorative Pillow (BB2478PW1216)
- JENSENDISTRIBUTIONSERVICES 14 x 14 in. Crab Decorative Fabric Pillow (MI2555531)
- CAROLINES TREASURES Carolines Treasures BB2952PW1216 Yorkshire Terrier Yorkie Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2952PW1216)
- CAROLINES TREASURES Carolines Treasures BB1595PW1216 Christmas Tree & Boxer Fabric Decorative Pillow (BB1595PW1216)
- Saro Lifestyle Pillows