Shop All Tablecloths & Runners
Saro Lifestyle
SARO 15062.RS1672B 16 x 72 in. Rectangle Pompom Design Table Runner Rose
Mfr # 15062.RS1672B
Zoro # G503886252
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 15062.RS1672B
- Zoro # G503886252
- UPC # 789323314819
- Country of Origin China
- Category Tablecloths & Runners
Description
Bring the charm of rustic decor to your table with this gorgeous Pom Pom Design Table Runner. Crafted with 100% linen and featuring soft, light tones, this beautiful table runner brings a stylish garden vibe to the tablescape. Pair with fresh flower centerpieces and countryside-inspired tableware for a coordinated look.
Care Instructions:- Machine washable
- Color: Rose
- Material: 100% Linen
- Shape: Rectangle
- Design: Pompom
- Size: 16 x 72 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLPAK Kason® - 9124500452Cam Kit For - Part# Klp106221080 (KLP106221080)
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt012 (DT-012)
- HERDEZ 68 oz. Herdez Salsa Verde, PK6 (62145)
- COMMERCIAL 6 in Dough Scraper (85560)
- TATCO PRODUCTS Tatco, Paper Table Cover, Embossed, W/plastic Liner, 54in X 108in, White, 20PK (31108)
- AMERCAREROYAL Lace Doilies, Round, 6 in., White, 10000PK (LD6)
- GENUINE JOE Genuine Joe Table Cover, PK6 (GJO10328)
- FASTFOOD LJC1104-65120-S 65 x 120 in. Goldthread Fabric Table Cloth, Silver (FA2570267)
- CARLISLE FOODSERVICE Tablecloth Check, 52"x52", Red (51515252SM001)
- TOUCH OF COLOR Clear Round Plastic Tablecloth, 82", 12PK (700418)
- HERITAGE LACE 60 x 84 in. Victorian Rose Tablecloth (VR-6084W)
- Saro Lifestyle Tablecloths & Runners