Shop All Placemats
Saro Lifestyle
SARO 15062.PU1420B 14 x 20 in. Pomponin Rectangle Pompom Design Placemat - Purple Set of 4
Mfr # 15062.PU1420B
Zoro # G103879760
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 15062.PU1420B
- Zoro # G103879760
- UPC # 789323338181
- Country of Origin China
- Category Placemats
Description
Who does not love when cutesy meets designer These oblong-shaped pom pom placemats not only look nice, but watch the compliments start rolling in at your next dinner party. Made of 100% linen, these fabric placemats not only complement your table and decor, they are a beautiful and vibrant color, too. A placemat gives a table a sense of elegance, and itis a great protector from scratches, spills and dents.
Features- 14 x 20 in. Pomponin Rectangle Pompom Design Placemat
- Set of 4
- Cool Machine Wash
- Dry Clean
- Cool Iron
- Collection: Pomponin
- Color: Purple
- Size: 14 x 20 in.
- Material: 100% Linen
- Design: Pompom
- Shape: Rectangle
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIANT SNACK Giants Cashew Salted 4 oz., PK8 (61510)
- ACCUTEMP THERMOCOUPLE for Accutemp (AC-9288-60)
- FRIGIDAIRE Grease Filter (5304517871)
- AMTEX 9Oz Pet Plastic Cup, Unwrapped, 1000/Cs, 1000Pk (RS-9-78)
- CAROLINES TREASURES Welcome Mat With Cows Fabric Placemat (SB3058PLMT)
- PAINLESS LEARNING Painless Learning SHA-1 Shapes & Colors Placemat - Pack of 4 - Pack of 4 (SHA-1)
- BROOKLACE 10" x 14" Classic Embossed White Paper Placemats 1000 PK (601SE1014)
- VINTIQUEWISE Honey Brown Round Natural Rattan Placemats with Rectangular Holder, PK 6 (QI004240)
- CAROLINES TREASURES Sea Oats Fabric Placemat (JMK1123PLMT)
- HOFFMASTER 10" x 14" Scalloped Jade Green Paper Placemats 1000 PK (310526)
- HOFFMASTER 10" x 14" Snowman Greeting Paper Placemats 1000 PK (311098)
- Saro Lifestyle Placemats