Shop All Tablecloths & Runners
Saro Lifestyle
SARO 14823.R1670B 16 x 70 in. Rectangular Xmas Tree Design Table Runner - Red
Mfr # 14823.R1670B
Zoro # G203886293
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 14823.R1670B
- Zoro # G203886293
- UPC # 789323270115
- Country of Origin China
- Category Tablecloths & Runners
Description
Dress up your holiday table and bring cheer into your home with this charming Christmas Tree Design Table Runner. With lined border and stylish print, this beautiful, festive table runner will be the perfect background for your holiday table. Pair it with light-toned dinnerware with Christmas theme patterns and prints.
Features- Embroidered xmas tree design table runner for a festive holiday table setting
- This festive table runner features an embroidered christmas tree design
- Machine washable
- Color: Red
- Design: Xmas Tree
- Material: 100% Polyester
- Shape: Rectangular
- Size: 16" x 70"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL COOKING EQUIPMENT Fan Switch 7/8 X 1-1/2 Spdt (1127)
- VOLLRATH Thermostat - Gs (21473-1)
- RA CHAND Manual Citrus Juicer (J210)
- MANITOWOC ICE Water Inlet Valve 115/60 (2003139)
- CAMCO PICNIC TABLECLOTH, RED/WHITE 52IN X 84IN, BILINGUAL (51019)
- TATCO Paper Table Cover, w/Liner, 54"x108", PK20 (31108)
- CREATIVE CONVERTING 10032 14' x 29in Ivory Plastic Table Skirt (500TS1429IV)
- HERITAGE LACE Heritage Lace LF-1436XB Leaf Lines 14 x 36 in. Runner; Flax & Black (LF-1436XB)
- ZORO SELECT Stretch Fitted Table Cover, Black (16541)
- NATIONAL PUBLIC SEATING Stage Shirred Pleat Skirting, 24"H x 96"L, Black (SS24-96-10)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 30" Cocktail Table, Lavender (SP-CTC-15)
- Saro Lifestyle Tablecloths & Runners