Shop All Pillows
Saro Lifestyle
SARO 1472.M18S 18 in. Square Tahiti Printed Flower Pillow Multi Color
Mfr # 1472.M18S
Zoro # G903871995
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 1472.M18S
- Zoro # G903871995
- UPC # 789323328434
- Country of Origin China
- Category Pillows
Description
Tahiti Printed Flower Pillow
Cultivate a blooming, tropical tone with this splashy statement pillow from our Tahiti Collection.
Care Instructions:- Machine wash cold
- Do not bleach
- Air dry
- Cool iron
- Collection: Tahiti
- Color: Multi Color
- Material: 100% Polyester
- Shape: Square
- Size: 18 in.
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELF STOR Elf Stor 83-DT5055 Heavy Duty Canvas Christmas Tree Storage Bag; Large - 7.5 ft. (83-DT5055)
- HON 15" W 4 Drawer File Cabinet, Putty, Letter (H514.P.L)
- BAXTON STUDIO Mid-Century Masterpieces Sofa - White (115-6238)
- FLASH FURNITURE Kids White Resin Folding Chair w/ Padded Seat, PK10 (10-LE-L-1K-GG)
- LIVING HEALTHY PRODUCTS Living Healthy Products FFCC-002-01 Fiberfill Cozy Cover for Sleep Better Pillow (FFCC-002-01)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Dachshund Chocolate Canvas Fabric Decorative Pillow (MI2549901)
- CAROLINES TREASURES Carolines Treasures BB8446PW1216 Wire Fox Terrier Christmas Canvas Fabric Decorative Pillow (BB8446PW1216)
- CAROLINES TREASURES Christmas Tree & Boxer Fabric Decorative Pillow (CA78529)
- COZY HOME Cozy Home PilFCSWWarm Southwest Warm Patterned Floor Cushion (PilFCSWWarm)
- H2H Sunflower Climaweave Pillow Digitally Printed 18 X 18 in. (H214598)
- FABRICATION ENTERPRISES Cervical Support Pillow with Pouch For Ice Pack (Included) (00-4272)
- Saro Lifestyle Pillows