Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1461.G55S 55 in. Square Printed Leaf Topper Green
Mfr # 1461.G55S
Zoro # G303885271
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1461.G55S
- Zoro # G303885271
- UPC # 789323328281
- Country of Origin China
- Category Tablecloths & Runners
Description
Bring a tropical feel to your table all year round with a balmy, botanical motif. The Printed Leaf Tablecloth helps create an exotic, faraway feel for all your meals. It's great to use for both indoor and outdoor dining.
Care Instructions:- Machine wash cold
- Do not bleach
- Air dry
- Cool iron
- Color: Green
- Material: 100% Polyester
- Shape: Square
- Size: 55 in.
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBUTTER Sunbutter Creamy Sunflower Butter 1.1 oz., PK200 (19368)
- VULCAN HART Spider Grate 9-1/2D, 14-1/2 Longst Pt (714252)
- LAKESIDE Stainless 5 Shelf Banquet Cart; (3) Edges Up, 500 lb Capacity, 18"x31" (357)
- PITCO Shoulder Washer 7/16 Od X 3/16 Id (PP10667)
- TOUCH OF COLOR 100' x 40" Classic Red Plastic Banquet Roll (011131)
- TABLEMATE PRODUCTS, CO. Table Set Rectangular Table Covers, Heavyweight Plastic, 54in X 108in, Plaid Red/white, 6PK (549RDG)
- TABLEMATE Rectangular Table Cover, 54x108, White, PK6 (549WH)
- ATLAS COMMERCIAL PRODUCTS 90" x 156" Polyester Tablecloth, Black (PY-90x156-03)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK250 (EZTCC)
- BACK2BASICS 13 x 36 in. Victorian Rose Runner (BA74714)
- NCAA 54" x 108" University of Alabama Plastic Tablecloth PK12, 12PK (720697)
- Saro Lifestyle Tablecloths & Runners