Shop All Pillows
Saro Lifestyle
SARO 1458.M18S 18 in. Square Printed Flower Pillow with Poly Filled Multi Color
Mfr # 1458.M18S
Zoro # G603871165
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 1458.M18S
- Zoro # G603871165
- UPC # 789323319524
- Country of Origin China
- Category Pillows
Description
Add a touch of the tropics to any outdoor space with this poly-filled throw pillow from Saro Lifestyle. Colorful flowers and lush foliage bloom with an artsy painterly quality.
Care Instructions:- Machine washable
- Color: Multi Color
- Material: 100% Woven Polyester
- Shape: Square
- Size: 18 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Boxwood Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 16.5 Inches (690054AEN)
- ZORO SELECT Rectangle Folding Table, 30" W, 61" L, 29" H, Blow Molded Polyethylene Top, Gray (13V435)
- MANTUA Twin Premium Platform Bed Base (PB33)
- FLASH FURNITURE Office Chair, Mesh, Light Gray (HL-0016-1-BK-GY-GG)
- CAROLINES TREASURES Carolines Treasures BB2352PW1216 Merry Christmas Carolers Basset Hound Canvas Fabric Decorative Pillow (BB2352PW1216)
- CAROLINES TREASURES Carolines Treasures BB1626PW1216 Christmas Tree & Red Corgi Fabric Decorative Pillow (BB1626PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Teddy Bears with Tree Fabric Decorative Pillow (MI2557496)
- CORE PRODUCTS Foam Roll Positioning Pillow, Standard, 13.5 x 3.75, Black (ROL314)
- CAROLINES TREASURES Carolines Treasures 8745PW1414 Christmas Tree Fleur De Lis Indoor & Outdoor Fabric Decorative Pillow (8745PW1414)
- BETTERBEDS Microsuede Bedrest Pillow - Green - Bed Rest Reading Pillow (BE123219)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers SHXFKT Flocked Together Birds Climaweave Pillow Digitally Printed 24 X 18 in. (SHXFKT)
- Saro Lifestyle Pillows