Shop All Pillows
Saro Lifestyle
SARO 1457.M18S 18 in. Square Printed Leaf Pillow - Poly Filled Multi Color
Mfr # 1457.M18S
Zoro # G203871275
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 1457.M18S
- Zoro # G203871275
- UPC # 789323319517
- Country of Origin China
- Category Pillows
Description
Add a touch of the tropics to any outdoor space with this poly-filled throw pillow from Saro Lifestyle. Lush green palm leaves unfold with an artsy watercolor quality.
Care Instructions:- Machine washable
- Color: Multi Color
- Material: 100% Woven Polyester
- Shape: Square
- Size: 18 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS Regale Small Majestic Eagle Wall Art (101410079-REGALE)
- HOMEPAGE 17 x 17 in. Custom Shape - Windmill Home Metal Sign (HO1616153)
- FLOORTEX Chair Mat 60"x118", Rectangular Shape, Clear, for Carpet (FR1115030023ER)
- SENTINEL Sentinel Arm Chair Floor Mount, Indigo (106484IG)
- MARTHA STEWART White Feather & Down Pillow, Jumbo, PK2 (MS201802)
- CAROLINES TREASURES Carolines Treasures BB9302PW1216 Mini Miniature Pig Christmas Canvas Fabric Decorative Pillow (BB9302PW1216)
- CAROLINES TREASURES Carolines Treasures BB2915PW1216 Yellow Labrador Retriever Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2915PW1216)
- SLEEP & BEYOND Sleep & Beyond OSP Organic Merino Wool Pillow - Standard (OSP)
- CAROLINES TREASURES Carolines Treasures BB1586PW1216 Christmas Tree & Longhair Red Dachshund Fabric Decorative Pillow (BB1586PW1216)
- XEN PILLOW Neck Pillow Medium Lp Regular (A13407LPCOD)
- NATICO ORIGINALS Microbead Travel Neck Pillow Black (60252BK)
- Saro Lifestyle Pillows