Shop All Pillows
Saro Lifestyle
SARO 1456.M18S 18 in. Square Printed Flamingo Pillow with Poly Filled Multi Color
Mfr # 1456.M18S
Zoro # G203871251
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1456.M18S
- Zoro # G203871251
- UPC # 789323319494
- Country of Origin China
- Category Pillows
Description
Add a touch of the tropics to your outdoor space with this poly-filled throw pillow from Saro Lifestyle. A pair of flamingos amongst lush rainforest foliage comes to life with an artsy watercolor quality awash in vibrant shades.
Care Instructions:- Machine washable
- Color: Multi Color
- Material: 100% Woven Polyester
- Shape: Square
- Size: 18 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Mesh, Flared 7-Bar, Black (ALEEL4914)
- WEHSCO Bed Frame, 70In L x 60In W x 7-1/4In H (DTQG5)
- UNIVERSAL Universal Economy Bookends, 9"H, Black, PK2 (UNV54091)
- TRADEMARK FINE ART David Lloyd Glover 'Summer Sun Porch' Canvas Art, 22x32 (DLG0205-C223GG)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers SHXFKT Flocked Together Birds Climaweave Pillow Digitally Printed 24 X 18 in. (SHXFKT)
- CAROLINES TREASURES Carolines Treasures PPP3286PW1216 12 x 3 x 16 in. Westie Christmas Self Portrait Canvas Fabric Decorative Pillow (PPP3286PW1216)
- CAROLINES TREASURES Carolines Treasures BB1583PW1216 Christmas Tree & German Shepherd Fabric Decorative Pillow (BB1583PW1216)
- SLEEP PHILOSOPHY 11 x 8.5 x 7 in. Solid Knee Pillow - White (BASI30-0531)
- BETSY DRAKE Betsy Drake HJ1144 16 x 20 in. Google Eye Indoor & Outdoor Pillow; Large (HJ1144)
- ROYAL LUXE Supreme 350 Thread-Count Cotton Damask White Down Pillow, Jumbo (207201)
- SERTA Back-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (SE201511K)
- Saro Lifestyle Pillows