Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1410.S1472B 14 x 72 in. Rectangle Metallic Woven Table Runner Natural
Mfr # 1410.S1472B
Zoro # G803886075
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 1410.S1472B
- Zoro # G803886075
- UPC # 789323326775
- Country of Origin China
- Category Tablecloths & Runners
Description
The Metallic Woven Runner adds elegance and allure to any tablescape. Use with matching placemats or sparkly chargers for special occasions or during the festive season. It can also be pared down with solid colors and rustic style dinnerware.
Care Instructions:- Machine washable
- Color: Natural
- Material: 100% Polyester
- Shape: Rectangle
- Size: 14 x 72 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONIN Monin Raspberry Syrup 750mL Bottle, PK12 (M-AR040A)
- WALCO Teaspoon, Length 5 15/16 In, PK36 (WL7201)
- AIR KING Air King SP2436W Range Hood Backsplash, Steel, White, Powder-Coated (SP2436W)
- BUSHS BEST Bush's Best Low Sodium Black Beans #10 Can, PK6 (01885)
- TOUCH OF COLOR 100' x 40" Amethyst Purple Plastic Banquet Roll (318934)
- FASTFOOD LJC1104-65120-S 65 x 120 in. Goldthread Fabric Table Cloth, Silver (FA2570267)
- NCAA 54" x 108" Penn State University Plastic Tablecloth PK12, 12PK (724729)
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 14 x 28 in. (H8710/E(14x28))
- HOFFMASTER 82" Red Plastic Octy-Round Tablecloths, PK12 (112011)
- NCAA 54" x 108" University of Alabama Plastic Tablecloth PK12, 12PK (720697)
- ATLAS COMMERCIAL PRODUCTS Spandex Banquet Chair Cover, Black (SP-BCC-03)
- Saro Lifestyle Tablecloths & Runners