Shop All Placemats
Saro Lifestyle
SARO 1404.S15R 15 in. Round Woven Water Hyacinth Placemat Silver - Set of 4
Mfr # 1404.S15R
Zoro # G003879457
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1404.S15R
- Zoro # G003879457
- UPC # 789323314215
- Country of Origin China
- Category Placemats
Description
Hand woven from water hyacinth, these beautiful rattan placemats boasts a clean and classic design ideal for any dining occasion. The Woven Water Hyacinth Placemats are the perfect backdrop for both plain and patterned dinnerware and can be easily blended with existing decor. Pair with linen table runners for a complete rustic look and feel.
Features- Woven Water Hyacinth Placemat
- Set of 4
- Spot clean only
- Color: Silver
- Material: 100% Rattan Woven
- Shape: Round
- Design: Hyacinth
- Size: 15 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Swing 12 Length 3/4- Nozzle (5SP-12)
- WHIRLPOOL Drum Belt (341241)
- TRUE Wiper Gasket Kit Tbb-24-72Gsd- Ld Top Hung #4552 2 (982626)
- CHEF DESIGNS 1430Blk Black Bib Apron (1430BK 30 33)
- HOFFMASTER 10" x 14" Burnt Edge Fall Bounty Paper Placemats 1000 PK (311119)
- PAINLESS LEARNING Hebrew Alphabet Placemat 4PK (HEB1)
- CAROLINES TREASURES Sea Oats Fabric Placemat (JMK1123PLMT)
- VINTIQUEWISE Honey Brown Round Natural Rattan Placemats with Rectangular Holder, PK 6 (QI004240)
- HOFFMASTER 10" x 14" Fanfare Edge Holiday Greetings Paper Placemats 1000 PK (311120)
- SHARPTOOLS Fishnet Wedge Placemat Dz Chocolate (SH6018)
- VHC BRANDS 13 x 72 in. Custom Burlap Chocolate Runner Fringed (12993)
- Saro Lifestyle Placemats