Shop All Dinner Napkins
Saro Lifestyle
SARO 1385.GL20S 20 in. Square Foil Print Design Napkin Gold - Set of 4
Mfr # 1385.GL20S
Zoro # G203931214
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1385.GL20S
- Zoro # G203931214
- UPC # 789323300560
- Country of Origin China
- Category Dinner Napkins
Description
Add a touch of metallic charm to your table’s cape with these gorgeous Foil Print Design Napkins. With a stylish, elegant design, these lovely cloth napkins help set the stage for a bountiful meal with family and friends. They feature a stunning foil print that looks beautiful paired with gold accents and plain dinnerware.
Features- Foil Print Design Napkin
- Set of 4
- Spot clean
- Color: Gold
- Material: 100% Polyester
- Shape: Square
- Design: Foil Print
- Size: 20 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMASTER 14" x 19" Mali Paper Traymats, PK1000 (832774)
- MAXX ICE Countertop or Built-In Ice Maker, 15 in.W, 15 lbs, Crescent Ice Cubes, Black with Stainless Steel Door (MIMC15C)
- TURBOCHEF Cooking Basket - Ptfe (NGC-1331)
- ADVANCE TABCO Replacement Bonnet For Pedal (K-01)
- CAROLINES TREASURES Newfoundland Embroidered Napkins, Set of 4 (BB3464NPKE)
- CAROLINES TREASURES Siberian Husky Embroidered Napkins, Set of 4 (BB3480NPKE)
- RITZ Café Solid Kitchen Towel Natural Ground/Putty Check (9860200)
- CAROLINES TREASURES American Foxhound Embroidered Napkins, Set of 4 (BB3398NPKE)
- CAROLINES TREASURES Black Poodle Embroidered Napkins, Set of 4 (EMBT2403NPKE)
- CAROLINES TREASURES Carolines Treasures BB3441NPKE French Bulldog Embroidered Napkins; Set of 4 (BB3441NPKE)
- CAROLINES TREASURES Spanish Water Dog Embroidered Napkins, Set of 4 (BB3415NPKE)
- Saro Lifestyle Dinner Napkins