Shop All Pillows
Saro Lifestyle
SARO 1337.ST22S 22 in. Square Classic Cord Trim Pillow with Down Filled Slate
Mfr # 1337.ST22S
Zoro # G803871200
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 1337.ST22S
- Zoro # G803871200
- UPC # 789323315595
- Country of Origin China
- Category Pillows
Description
Liven up your living area with this classic cushion, made with cotton. Perfect for a sofa, bench or armchair, the cushion boasts a charming hue and features ivory cord trim that complements the cotton fabric and completes the look.
Care Instructions:- Hand wash only
- Color: Slate
- Material: 100% Woven Cotton
- Shape: Square
- Size: 22 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Cotton Honeycomb Blanket 90X90 (HONEY-90-W)
- REGENCY Niche Mia Bentwood Round Accent Side Table- Mocha Walnut Beige (2018MWBG)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 72" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3072)
- FLASH FURNITURE Leather Contemporary Chair, 19-1/2" to 23-1/2", Fixed Arms, Black (GO-931H-MID-BK-GG)
- CAROLINES TREASURES Carolines Treasures ASA2208PW1216 Golden Retriever & Kittens Watching Santa Fabric Decorative Pillow (ASA2208PW1216)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Coral (QI003482C)
- MICASA Lobster Buoys Indoor & Outdoor Fabric Decorative Pillow (MI887685)
- CAROLINES TREASURES Carolines Treasures BB1608PW1216 Christmas Tree & Italian Greyhound Fabric Decorative Pillow (BB1608PW1216)
- CAROLINES TREASURES Carolines Treasures BB2449PW1216 Merry Christmas Carolers Border Collie Black & White Canvas Fabric Decorative Pillow (BB2449PW1216)
- CAROLINES TREASURES Carolines Treasures BB2980PW1216 English Bulldog Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2980PW1216)
- COZY HOME Cozy Home PilFCSWWarm Southwest Warm Patterned Floor Cushion (PilFCSWWarm)
- Saro Lifestyle Pillows