Shop All Pillows
Saro Lifestyle
SARO 1328.BW1218BC 12 x 18 in. Oblong Black & White Buffalo Plaid Holly Pillow Cover
Mfr # 1328.BW1218BC
Zoro # G603745718
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1328.BW1218BC
- Zoro # G603745718
- UPC # 789323380937
- Country of Origin China
- Category Pillows
Description
The Buffalo Plaid Holly Throw Pillow is a great addition to your Christmas decor. Featuring a light background that contrasts with the buffalo plaid, the pillow brings texture and dimension to any space. It works great on its own or can also be easily paired with solid colors.
Features- High quality material for durability
- Attractive designs and styles
- Dry clean only, do not wash, do not bleach, do not tumble dry, medium iron reverse side
- Color: Black & White
- Material: 50% Cotton, 50% Acrylic Felt
- Shape: Oblong
- Design: Buffalo Plaid Holly
- Size: 12 x 18 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Task Chair, Adjustable Arms (B6022)
- LUMISOURCE Mara Counter Stool in White Faux Leather, PK 2 (B26-MARAUP SSW2)
- LUXOR Chromebook, Charging Cart, (12)Unit (LLTP12-B)
- HARTFORD Double Pedestal Desk (IMHF680)
- BETSY DRAKE Betsy Drake HJ1144 16 x 20 in. Google Eye Indoor & Outdoor Pillow; Large (HJ1144)
- CAROLINES TREASURES Christmas Tree & Italian Greyhound Fabric Decorative Pillow (CA78558)
- CAROLINES TREASURES Carolines Treasures BB2915PW1216 Yellow Labrador Retriever Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2915PW1216)
- HEALTHSMART DMI Wedge Pillow, 10" x 24" x 24", White (802-8027-1900)
- CAROLINES TREASURES Carolines Treasures CK2426PW1216 Merry Christmas Weimaraner Canvas Fabric Decorative Pillow (CK2426PW1216)
- SUNFLOWER Sunflower FSP-26S White Fiber Sleep Pillow - Standard 20 x 26 in. -Pack of 2 (FSP-26S)
- AS SEEN ON TV BODY PILLOW HOME WHITE (30820RTM)
- Saro Lifestyle Pillows