Shop All Pillows
Saro Lifestyle
SARO 1326.BW1218BC 12 x 18 in. Oblong Black & White Buffalo Plaid Ho Ho Ho Pillow Cover
Mfr # 1326.BW1218BC
Zoro # G903745777
$23.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 1326.BW1218BC
- Zoro # G903745777
- UPC # 789323380876
- Country of Origin China
- Category Pillows
Description
A lovely combination of traditional plaid and whimsical cheerful design, the Buffalo Plaid 'Ho Ho Ho' Throw Pillow certainly stands out. It's a great statement piece, but can also be easily paired with other holiday accents. Made with a cotton blend, the pillow provides great comfort as well.
Features- High quality material for durability
- Attractive designs and styles
- Dry clean only, do not wash, do not bleach, do not tumble dry, medium iron reverse side
- Color: Black & White
- Material: 50% Cotton, 50% Acrylic Felt
- Shape: Oblong
- Design: Buffalo Plaid Ho Ho Ho
- Size: 12 x 18 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Red (YU-YCX-005-2-ROUND-TBL-RED-GG)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Mahogany (6199MH)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany, Woodgrain Laminate (H10583R.NN)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Blue Gray (86484-BG)
- CAROLINES TREASURES Pit Bull Terrier Christmas Canvas Fabric Decorative Pillow (CA68998)
- CAROLINES TREASURES Carolines Treasures BB2352PW1216 Merry Christmas Carolers Basset Hound Canvas Fabric Decorative Pillow (BB2352PW1216)
- CAROLINES TREASURES Carolines Treasures 7048PW1414 Snowman with Corgi Fabric Decorative Pillow (7048PW1414)
- CAROLINES TREASURES Christmas Tree & Black Pug Fabric Decorative Pillow (CA78641)
- MCKESSON Disposable Bed Pillow, Medium Loft (41-2026-M)
- HASTINGS HOME Oversized Floor or Throw Pillow Square Luxury Faux Fur Glam Decor Cushion for Home (Mocha) (125953LEO)
- SUPERIOR 300 Standard Pillow Cases- Modal Solid - Navy Blue (MO300SDPC SLNB)
- Saro Lifestyle Pillows