Shop All Coasters
Saro Lifestyle
SARO 1322.LV9S 9 in. Square Baroque Flourish Table Napkins Coaster Lavender - Set of 4
Mfr # 1322.LV9S
Zoro # G303876392
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1322.LV9S
- Zoro # G303876392
- UPC # 789323328687
- Country of Origin China
- Category Coasters
Description
The Baroque Flourish Table Napkins will make an instant statement at your table with their subtle, yet stunning print. Featuring gentle twirls and soft hues, these linen napkins are ideal for dressing up the tablescape. You can easily achieve a coordinated look by pairing with a matching runner or placemats.
Features- Baroque Flourish Table Napkins Coaster
- Set of 4
- Dry clean recommended or machine wash cold
- Do not bleach
- Air dry
- Color: Lavender
- Material: 100% Linen
- Shape: Square
- Size: 9 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Infinite Switch, 120V , Green Sq (SU-P-205)
- CAPTIVE-AIRE Temp Sensor Range 40-80 Degree (TS114F)
- MANITOWOC Control Board (76-2907-3)
- CARLISLE FOODSERVICE Flagged Polyprop Floor Sweep, 18", PK12 (3620481823)
- 1 Country Home Square Slate Coasters (5266)
- YOUTHEFAN YouTheFan 2503455 NFL Las Vegas Raiders 3D Logo Series Coasters (2503455)
- NIGHTMARE BEFORE CHRISTMAS Nightmare Before Christmas 808043 Nightmare Before Christmas Car Cup Holder Coaster - Pack of 2 (808043)
- CAROLINES TREASURES Flowering Cactus Watercolor Foam Coasters - Set of 4 (BB7361FC)
- CAROLINES TREASURES Carolines Treasures SS4615CARC Schnauzer Winter Snowflakes Holiday Set of 2 Cup Holder Car Coaster (SS4615CARC)
- CORKOLOGY Sea Tutrles Cork Coaster Sets (380)
- H2H 5 in. Moose Individual Coaster Rug (H2625726)
- Saro Lifestyle Coasters