Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1322.LV60S 60 in. Square Baroque Flourish Topper Lavender
Mfr # 1322.LV60S
Zoro # G403886178
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1322.LV60S
- Zoro # G403886178
- UPC # 789323328700
- Country of Origin China
- Category Tablecloths & Runners
Description
Fanciful yet functional, the Baroque Flourish Tablecloth adds a touch of design drama while maintaining a natural feel. The rich pattern brings dimension to the table, while the soft swirly design delivers warmth. Pair with solid dinnerware to achieve a well-blended table decor.
Care Instructions:- Dryclean
- Color: Lavender
- Material: 100% Linen
- Shape: Square
- Size: 60 in.
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Stem Assembly2" For - Part# 9048 (9048)
- RUBBERMAID COMMERCIAL Storage Bin Scoop, Size 32 Oz, Clear (FG9F7500CLR)
- STANDARD KEIL Hinge Bracketbottom Rh For - Part# 2856-3212-1210 (2856-3212-1210)
- CAROLINES TREASURES Scottish Terrier Oven Mitt (SS8309OVMT)
- CREATIVE CONVERTING Little Deer Birthday Paper Tablecloth, 102"x54", 6PK (350482)
- MONARCH Tablecloths 72 x 72 White , 6PK (TL-72X72-WHITE)
- TATCO Paper Table Cover, w/Liner, 54"x108", PK20 (31108)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Black (SP-CCC-03)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 48"L, Black (SB16-48-10)
- TABLEMATE Rectangular Table Cover, 54 x 108, Red, PK6 (549RD)
- DEERLUX 100% Pure Linen Washable Tablecloth with Ruffle Trim, 70 x 70 Square Natural (QI003988.7070.NC)
- Saro Lifestyle Tablecloths & Runners