Shop All Dinner Napkins
Saro Lifestyle
SARO 1322.LV20S 20 in. Square Baroque Flourish Napkin Lavender - Set of 4
Mfr # 1322.LV20S
Zoro # G103931031
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1322.LV20S
- Zoro # G103931031
- UPC # 789323328656
- Country of Origin China
- Category Dinner Napkins
Description
The Baroque Flourish Table Napkins will make an instant statement at your table with their subtle, yet stunning print. Featuring gentle twirls and soft hues, these linen napkins are ideal for dressing up the tablescape. You can easily achieve a coordinated look by pairing with a matching runner or placemats.
Features- Baroque Flourish Napkin
- Set of 4
- Dryclean
- Color: Lavender
- Material: 100% Linen
- Shape: Square
- Size: 20 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Solo Paper Mixed Garden Party Stripes and Flowers Design Plate 7 in. D 48 pk, 48PK (RD7P)
- BUNN TubeSilicone25Id X 360Lg (11707.1001)
- BAKERS PRIDE Orifice (43) (R3129X)
- BAF WHIPP Basic American Foods Mashed Potatoes With Vitamin C 5.31lbs Can, PK6 (10215)
- RITZ Royale Solid Dish Cloth 100% Cotton Terry White (22988)
- CAROLINES TREASURES Afghan Hound Embroidered Napkins, Set of 4 (BB3406NPKE)
- CAROLINES TREASURES Toy Fox Terrier Embroidered Napkins, Set of 4 (BB3387NPKE)
- RITZ Concepts Check Dish Cloth 100% Cotton Terry Taupe/Natural (82790)
- CAROLINES TREASURES Carolines Treasures BB3444NPKE Boston Terrier Embroidered Napkins; Set of 4 (BB3444NPKE)
- RITZ Concepts Coordinate Dish Cloth 100% Cotton Terry White/Light Blue (20810)
- CAROLINES TREASURES Maltese Embroidered Napkins, Set of 4 (EMBT2308NPKE)
- Saro Lifestyle Dinner Napkins