Shop All Placemats
Saro Lifestyle
SARO 1322.LV1420B 14 x 20 in. Rectangle Baroque Flourish Placemat Lavender - Set of 4
Mfr # 1322.LV1420B
Zoro # G003879495
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1322.LV1420B
- Zoro # G003879495
- UPC # 789323328663
- Country of Origin China
- Category Placemats
Description
A fanciful staple that adds a touch of design drama to the table, the Baroque Flourish Placemats enhance the decor without overwhelming. The pattern features gently swirled baroque-inspired strokes, delivering both sophisticated and soothing style. Pair with plain, light-toned dinnerware.
Features- Baroque Flourish Placemat
- Set of 4
- Dry clean recommended or machine wash cold
- Do not bleach
- Air dry
- Color: Lavender
- Material: 100% Linen
- Shape: Rectangle
- Size: 14 x 20 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Plastic Cold Cups, 16 oz., 50 Sleeve, PK20 (Y16T)
- DORMONT Coated Gas Connector 1" Mpt X 60" (16100BP60)
- MRS. WAGES Pickle Mix Refrigerator Beets (W612-J2425)
- TAYLOR PRECISION PRODUCTS Large-Platform High-Capacity Kitchen Scale (3907)
- VHC BRANDS 13 x 72 in. Custom Burlap Chocolate Runner Fringed (12993)
- PAINLESS LEARNING Painless Learning SOC-1 Signers Of The Constitution Placemat - Pack of 4 (SOC-1)
- CAROLINES TREASURES Welcome Mat With Cows Fabric Placemat (SB3058PLMT)
- LAMINATED 10 x 14 in. Colored Paper White Placemats, 1000PK (LP100)
- VINTIQUEWISE 15 Decorative Weave Water Hyacinth Round Mat Charger Plates for Dining Table (QI003915-15)
- VINTIQUEWISE Decorative Round 20'' Natural Woven Handmade Rattan Placemats, PK 4 (QI004239-20)
- NEDIA HOME Nedia Home 851000 24 x 36 in. Tray Mat & 2 Interchangeable Inserts Sydney Scroll & Blue Daisies Welcome - Multi Color (851000)
- Saro Lifestyle Placemats