Shop All Tablecloths & Runners
Saro Lifestyle
SARO 13176.N84S 84 in. Square Drawn Work Design Tablecloth - Natural
Mfr # 13176.N84S
Zoro # G603885926
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 13176.N84S
- Zoro # G603885926
- UPC # 789323283559
- Country of Origin China
- Category Tablecloths & Runners
Description
Dress your table in contemporary style with Saro Lifestyles drawn work design tablecloth in classic natural perfect for everyday elegance.
Care Instruction- Hand wash only
- Color: Natural
- Style: Contemporary
- Design: Drawn Work
- Material: 100% Polyester Woven
- Shape: Square
- Size: 84"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG 2 Pocket Adjustable Black Bib Apron (1557BLK)
- OCEAN SPRAY Ocean Spray 100% Cranberry Juice 10 oz. Bottles, PK24 (00066)
- RATIONAL Door Catch (24.02.959P)
- TURBO AIR Bracket Cutting Board (M725200101)
- KWIK COVERS Kwik Covers KSS1612-BLK 100 Percent Polyester 16 Inch Kwik-Stage Skirt - Black-Pack of 10 (KSS1612-BLK)
- NCAA 54" x 108" Clemson University Plastic Tablecloth PK12, 12PK (734831)
- CREATIVE CONVERTING Balloon Bash Paper Tablecloth, 102"x54", 6PK (357586)
- GENUINE JOE Nonwoven Table Skirts, Polyester, White (GJO11915)
- CREATIVE CONVERTING Diamond Plate Plastic Tablecloth, 108"x54", 6PK (341004)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Claret (SP-CCC-08)
- UNI-PATCH Uni-Patch 633;40 Multi - Day 2.25 in. X 2.5 in. Sq.; Pin; Tan Cloth; Disposable Electrodes 40 Per Pkg (633/40)
- Saro Lifestyle Tablecloths & Runners