Shop All Tablecloths & Runners
Saro Lifestyle
SARO 13067.LV1672B 16 x 72 in. Leona Rectangular Ruffled Design Table Runner - Lavender
Mfr # 13067.LV1672B
Zoro # G503886276
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 13067.LV1672B
- Zoro # G503886276
- UPC # 789323290670
- Country of Origin China
- Category Tablecloths & Runners
Description
Dress your table in contemporary style with Saro Lifestyles Leona Collection ruffled design runner in contemporary lavender.
Care Instruction- Hand wash preferred
- Collection: Leona
- Color: Lavender
- Style: Contemporary
- Design: Ruffled
- Material: 100% Linen
- Shape: Rectangular
- Size: 16" x 72"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Disposable Hot cup 4 oz. White, Foam, Pk1000 (4J4)
- DIXIE Luncheon Napkin, Acclaim, White, PK6000 (37707)
- WARING PRODUCTS Coupling (14009)
- ULTRAFRYER Guard, Toggle Switch (18129)
- NCAA 54" x 108" University of Alabama Plastic Tablecloth PK12, 12PK (720697)
- TABLEMATE Rectangular Table Cover, 54x108, Wht, PK24 (549WHCT)
- ATLAS COMMERCIAL PRODUCTS 120" Round Polyester Tablecloth, White (PY-120R-01)
- CREATIVE CONVERTING Black and Gold Plastic Tablecloth, 102"x54", 6PK (318098)
- BACK2BASICS 13 x 36 in. Victorian Rose Runner (BA74714)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK250 (EZTCC)
- CREATIVE CONVERTING 10032 14' x 29in Ivory Plastic Table Skirt (500TS1429IV)
- Saro Lifestyle Tablecloths & Runners