Shop All Pillows
Saro Lifestyle
SARO 13049.PU20S 20 in. Plissement Square Fringed Design Down Filled Linen Pillow - Purple
Mfr # 13049.PU20S
Zoro # G103871771
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 13049.PU20S
- Zoro # G103871771
- UPC # 789323338426
- Country of Origin China
- Category Pillows
Description
When itcomes to decorative accessories, a throw pillow is your best bet. A decorative pillow gives your sofa and room just the right pop of color without going crazy. These fringed throw pillows are down-filled, and made of 100% linen, so they are not only soft-to-the-touch, but they are great for any style or season. They are modern, yet functional. A square pillow looks the best, and can be used on any sofa, chair or bed. Comes with a zippered back.
Features- 20 in. Plissement Square Fringed Design Linen Pillow
- Cool Machine Wash
- Dry Clean
- Cool Iron
- Collection: Graciella
- Color: Purple
- Size: 20 in.
- Material: 100% Linen
- Design: Fringed
- Shape: Square
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Annelein Beukenkamp 'Green And Gold' Canvas Art, 16x24 (ALI38250-C1624GG)
- BESTAR Norma L-Shaped Desk, Walnut Grey & White (181420-000035)
- BAXTON STUDIO Marquetterie Oak and Whitewash Writing Desk (134-7191)
- KFI Round Breakroom Table And Chair Set, 31"(Chair) H, Laminate Top, Mahogany (T42RD-B1922SL-MH-2300-P10.JPG)
- JS FIBER Standard, Cotton/Polyester Pillow, 19"X25" (16KISNFAD)
- CAROLINES TREASURES Carolines Treasures BB1609PW1216 Christmas Tree & Bernese Mountain Dog Fabric Decorative Pillow (BB1609PW1216)
- BLUE RIDGE Reversible Cooling White Goose Feather Bed Pillows, Jumbo, PK2 (CN200510K)
- INDIS HERITAGE Aviva Velvet Applique Embroidered on Natural Linen Pillow Cover (C1035)
- CAROLINES TREASURES Carolines Treasures BB2461PW1216 Merry Christmas Carolers Dachshund Red & Brown Canvas Fabric Decorative Pillow (BB2461PW1216)
- HASTINGS HOME Hastings Home Microbead Pillow, Contouring for Head, Neck and Shoulder Support for Sleeping (124971XBH)
- LIVING HEALTHY PRODUCTS Living Healthy Products MLTPPC-002-01 Multi Position Cotton Pillow Cover (MLTPPC-002-01)
- Saro Lifestyle Pillows